Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN80B13D32

Item.#
00226773
Mfr.#
FBN80B13D32
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
118
Face Width (T)(mm)
14.6
Roller link Inside Width(W)(mm)
15.88
Boss Length BL (mm)
40
Dimensions a (mm)
12
Number of Gears
13
Chain Pitch (P)(mm)
25.4 (1) inches
Set Screw (M)
8
Weight (kg)
1.90
Pitch Diameter (Dp) (phi mm)
106.14
Roller Outside Diameter (Dr)(mm)
15.88
Using Chain
No.80
Boss Diameter BD (mm)
77
Type
FBN80B
Kyeway (b x t2)(mm)
10x3.3
Shaft Hole Diameter (phiDH7)(mm)
32
Hardness
Addendum induction hardening
Material
Mechanical structure \ structure for carbon steel