Buy more than* S$200* and get FREE SHIPPING

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN80B13D35

Item.#
00226782
Mfr.#
FBN80B13D35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
118
Face Width (T)(mm)
14.6
Roller link Inside Width(W)(mm)
15.88
Boss Length BL (mm)
40
Dimensions a (mm)
12
Number of Gears
13
Kyeway (b x t2)(mm)
10x3.3
Shaft Hole Diameter (phiDH7)(mm)
35
Hardness
Addendum induction hardening
Pitch Diameter (Dp) (phi mm)
106.14
Roller Outside Diameter (Dr)(mm)
15.88
Using Chain
No.80
Boss Diameter BD (mm)
77
Type
FBN80B
Weight (kg)
1.90
Chain Pitch (P)(mm)
25.4 (1) inches
Set Screw (M)
8
Material
Mechanical structure \ structure for carbon steel