|
New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN80B13D50
- Item.#
- 00226843
- Mfr.#
- FBN80B13D50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outside Diameter (Do)(phi mm)
- 118
- Face Width (T)(mm)
- 14.6
- Roller link Inside Width(W)(mm)
- 15.88
- Boss Length BL (mm)
- 40
- Dimensions a (mm)
- 12
- Number of Gears
- 13
- Kyeway (b x t2)(mm)
- 14x3.8
- Shaft Hole Diameter (phiDH7)(mm)
- 50
- Hardness
- Addenduminductionhardening
- Pitch Diameter (Dp) (phi mm)
- 106.14
- Roller Outside Diameter (Dr)(mm)
- 15.88
- Using Chain
- No.80
- Boss Diameter BD (mm)
- 77
- Type
- FBN80B
- Weight (kg)
- 1.9
- Chain Pitch (P)(mm)
- 25.4(1inch)
- Set Screw (M)
- 10
- Material
- Carbonsteelformachinestructuraluse
|
Customers Who Viewed This Item Also Viewed