Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets
  • New JIS Key Groove Specifications for FBN finish to de-bore sprockets

New JIS Key Groove Specifications for FBN finish to de-bore sprockets FBN80B14D25

Item.#
00226852
Mfr.#
FBN80B14D25
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
127
Face Width (T)(mm)
14.6
Roller link Inside Width(W)(mm)
15.88
Boss Length BL (mm)
40
Dimensions a (mm)
12
Type
FBN80B
Number of Gears
14
Shaft Hole Diameter (phiDH7)(mm)
25
Kyeway (b x t2)(mm)
8x3.3
Pitch Diameter (Dp) (phi mm)
114.15
Roller Outside Diameter (Dr)(mm)
15.88
Using Chain
No.80
Boss Diameter BD (mm)
77
Hardness
Addendum induction hardening
Weight (kg)
2.15
Material
Mechanical structure structure for carbon steel
Set Screw (M)
8
Chain Pitch (P)(mm)
25.4 (1) inches