Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN80B14D32

Item.#
00226886
Mfr.#
FBN80B14D32
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.83 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
127
Face Width (T)(mm)
14.6
Roller link Inside Width(W)(mm)
15.88
Boss Length BL (mm)
40
Dimensions a (mm)
12
Type
FBN80B
Number of Gears
14
Kyeway (b x t2)(mm)
10x3.3
Shaft Hole Diameter (phiDH7)(mm)
32
Pitch Diameter (Dp) (phi mm)
114.15
Roller Outside Diameter (Dr)(mm)
15.88
Using Chain
No.80
Boss Diameter BD (mm)
77
Hardness
Addendum induction hardening
Weight (kg)
2.15
Material
Mechanical structure structure for carbon steel
Chain Pitch (P)(mm)
25.4 (1) inches
Set Screw (M)
8