Buy more than* S$200* and get FREE SHIPPING

  • Spur Gears
  • Spur Gears
  • Spur Gears

Spur Gears SSA0730

4.00 (1)
Item.#
00231357
Mfr.#
SSA0730
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Face Width (W)(mm)
7
Tooth Profile
Namiha
Surface Processing
Blackening
Material
S45C(JIS G 4051)
Pitch Circle Diameter (phi mm)
22.5
Boss Type
Mu boss
Accuracy Class
N8 grade JIS (old JIS4 grade)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Module Pitch
0.75
Outside Diameter D (phi mm)
24
Tolerance
H7 class JIS (hole diameter)
Number of Gears
30
Hole Diameter d (phi mm)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for wind power generation.
4
From Japan
On 2013-10-28 14:51:47
I think that T is better if the delivery date is a little earlier.
This review is about item#00231725.