|
Spur Gears SSA0734
(1)
- Item.#
- 00231375
- Mfr.#
- SSA0734
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Face Width (W)(mm)
- 7
- Tooth Profile
- Namiha
- Surface Processing
- Blackening
- Material
- S45C(JIS G 4051)
- Accuracy Class
- N8 grade JIS (old JIS4 grade)
- Outside Diameter D (phi mm)
- 27
- Tolerance
- H7 class JIS (hole diameter)
- Surface Finish
- Cutting
- Pressure Angle (Degree)
- 20
- Module Pitch
- 0.75
- Number of Gears
- 34
- Hole Diameter d (phi mm)
- 6
- Pitch Circle Diameter (phi mm)
- 25.5
- Boss Type
- Mu boss
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I bought it for wind power generation.
From Japan
On 2013-10-28 14:51:47
I think that T is better if the delivery date is a little earlier.