Buy more than* S$200* and get FREE SHIPPING

  • Spur Gears
  • Spur Gears
  • Spur Gears

Spur Gears SSB0732

by AOKI
4.00 (1)
Item.#
00231831
Mfr.#
SSB0732
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.41 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Face Width (W)(mm)
7
Tooth Profile
Namiha
Surface Processing
Blackening
Material
S45C(JIS G 4051)
Tolerance
H7 class JIS (hole diameter)
Number of Gears
32
Boss Length BL (mm)
8
Accuracy Class
N8 grade JIS (old JIS4 grade)
Outside Diameter D (phi mm)
25.5
Surface Finish
Cutting
Pressure Angle (Degree)
20
Module Pitch
0.75
Pitch Circle Diameter (phi mm)
24
Boss Type
Boss
Boss Diameter B (mm)
20
Overall Length L (mm)
15
Hole Diameter d (phi mm)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought as for wind power generation.
4
From Japan
On 2013-10-28 14:51:47
I think that may T as early as a little more time for delivery.
This review is about item#00231725.