|
Spur Gears SSB0754
(1)
- Item.#
- 00231962
- Mfr.#
- SSB0754
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Face Width (W)(mm)
- 7
- Tooth Profile
- Namiha
- Surface Processing
- Blackening
- Material
- S45C(JIS G 4051)
- Boss Diameter B (mm)
- 26
- Overall Length L (mm)
- 15
- Hole Diameter d (phi mm)
- 6
- Pitch Circle Diameter (phi mm)
- 40.5
- Boss Type
- Boss
- Surface Finish
- Cutting
- Pressure Angle (Degree)
- 20
- Module Pitch
- 0.75
- Number of Gears
- 54
- Boss Length BL (mm)
- 8
- Accuracy Class
- N8 grade JIS (old JIS4 grade)
- Outside Diameter D (phi mm)
- 42
- Tolerance
- H7 class JIS (hole diameter)
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I bought it for wind power generation.
From Japan
On 2013-10-28 14:51:47
I think that T is better if the delivery date is a little earlier.