Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSA10100

Item.#
00232662
Mfr.#
SSA10100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Accuracy Class
N8 grade JIS (old JIS4 grade)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.61
Face Width (W)(mm)
10
Surface Finish
Cutting
Outside Diameter D (phi mm)
102
Pitch Circle Diameter (phi mm)
100
Module Pitch
1.0
Boss Type
Mu boss
Number of Gears
100
Material
S45C(JIS G 4051)
Hole Diameter d (phi mm)
12