Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSA1012

Item.#
00232671
Mfr.#
SSA1012
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Face Width (W)(mm)
12
Surface Finish
Cutting
Outside Diameter D (phi mm)
14
Pitch Circle Diameter (phi mm)
12
Module Pitch
1.0
Boss Type
Mu boss
Number of Gears
12
Material
S45C(JIS G 4051)
Hole Diameter d (phi mm)
6
Accuracy Class
N8 grade JIS (old JIS4 grade)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.01