Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSA1050

Item.#
00232976
Mfr.#
SSA1050
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Weight (kg)
0.15
Face Width (W)(mm)
10
Shape
H3
Accuracy Class
N8 grade JIS (old JIS4 class)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Tolerance
H7 grade JIS (hole diameter)
Number of Gears
50
Material
S45C(JIS G 4051)
Hole Diameter d (phi mm)
10
Surface Finish
Cutting
Outside Diameter D (phi mm)
52
Pitch Circle Diameter (phi mm)
50
Module Pitch
1
Boss Type
Without boss