Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSA1062

Item.#
00233046
Mfr.#
SSA1062
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.30 SGD
ADD TO CART
Shipped after 2017-12-26
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Accuracy Class
N8 grade JIS (old JIS4 grade)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.23
Face Width (W)(mm)
10
Surface Finish
Cutting
Outside Diameter D (phi mm)
64
Pitch Circle Diameter (phi mm)
62
Module Pitch
1.0
Boss Type
Mu boss
Number of Gears
62
Material
S45C(JIS G 4051)
Hole Diameter d (phi mm)
10