Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSB10120

Item.#
00233204
Mfr.#
SSB10120
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Material
S45C
Boss Diameter B (mm)
68
Boss Length BL (mm)
10
Outside Diameter D (phi mm)
122
Module Pitch
1.0
Number of Gears
120
Face Width (W)(mm)
10
Hole Diameter d (phi mm)
12
Overall Length L (mm)
20
Pitch Circle Diameter (phi mm)
120
Boss Type
Boss