Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Gears, Racks
>
Spur Gear
Spur Gear MP=1.0 SSB1052
by
AOKI SEIMITSU KOGYO
Item.#
00233484
Mfr.#
SSB1052
Package Qty.
1PC
Ship pack of
1
Restriction
Sales Price:
11.99 SGD
Qty.
Shipped after 2018-05-01
Now we ship to...
...
see all
See all 97 items in this Product
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Module Pitch
1.0
Number of Gears
52
Face Width (W)(mm)
10
Hole Diameter d (phi mm)
10
Overall Length L (mm)
20
Pitch Circle Diameter (phi mm)
52
Boss Type
Boss
Material
S45C
Boss Diameter B (mm)
35
Boss Length BL (mm)
10
Outside Diameter D (phi mm)
54
See all 97 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Spur Gear DP Diametral Pitch
Daisan Shokai
34.99
-
239.99 SGD
Spur gear MP equal 1.0
AOKI SEIMITSU KOGYO
9.99
-
45.99 SGD
Helical gear
AOKI SEIMITSU KOGYO
12.99
-
219.99 SGD
Shaft attached worm
Kohara Gear Industry (KHK)
53.99
-
439.99 SGD
(1)
Spur Gears
AOKI SEIMITSU KOGYO
5.99
-
30.99 SGD
(1)
Spur gear MP equal 1.5
AOKI SEIMITSU KOGYO
8.99
-
72.99 SGD
(2)
Sm Miter 16 Miter
Kohara Gear Industry (KHK)
12.99
-
44.99 SGD
Nylon spur gear MP equal 1.0
AOKI SEIMITSU KOGYO
17.99
-
39.99 SGD
SSY Spur Gear
Kohara Gear Industry (KHK)
4.99
-
36.99 SGD
(7)
PS plastic spur gear module 1 J series (finished product type)
Kohara Gear Industry (KHK)
18.99
-
83.99 SGD
(1)
PS plastic spur gear module 1.5 J series (finished product type)
Kohara Gear Industry (KHK)
28.99
-
149.99 SGD
Ds Molded Spur Gears
Kohara Gear Industry (KHK)
1.99
-
5.99 SGD
(17)
Spur Gear
KYOUIKU GEAR MFG
11.99 SGD
SSA Spur Gear
Kohara Gear Industry (KHK)
4.99
-
339.99 SGD
(7)
SS Spur Gear Module1
Kohara Gear Industry (KHK)
7.99
-
59.99 SGD
(7)
K Standard Pinion Gear
KATAYAMA CHAIN (KANA)
4.99
-
379.99 SGD
(1)
Nylon spur gear MP equal 1.5
AOKI SEIMITSU KOGYO
19.99
-
66.99 SGD
>>
Top