Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSB1054

Item.#
00233493
Mfr.#
SSB1054
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Overall Length L (mm)
20
Pitch Circle Diameter (phi mm)
54
Boss Type
Boss
Material
S45C
Boss Diameter B (mm)
35
Boss Length BL (mm)
10
Outside Diameter D (phi mm)
56
Module Pitch
1.0
Number of Gears
54
Face Width (W)(mm)
10
Hole Diameter d (phi mm)
10