Buy more than* S$200* and get FREE SHIPPING

  • Spur Gear MP=1.0
  • Spur Gear MP=1.0
  • Spur Gear MP=1.0

Spur Gear MP=1.0 SSB1085

Item.#
00233651
Mfr.#
SSB1085
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Face Width (W)(mm)
10
Hole Diameter d (phi mm)
12
Overall Length L (mm)
20
Pitch Circle Diameter (phi mm)
85
Boss Type
Boss
Material
S45C
Boss Diameter B (mm)
50
Boss Length BL (mm)
10
Outside Diameter D (phi mm)
87
Module Pitch
1.0
Number of Gears
85