Buy more than* S$200* and get FREE SHIPPING

  • Kitchen Brush

Kitchen Brush 44013

5.00 (1)
Item.#
00238918
Mfr.#
44013
Package Qty.
1PC
Ship pack of
1
9.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.5
Trim Length (mm)
16
Weight (g)
30
Color
Blue
Heat-Resistant Temperature (deg C)
121
Outside Dimension (mm)
200x22x35
Type
Hard
Material
(Body part) polypropylene, (filament) polyester
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when the wash trough, etc. of the bird in the kitchen
5
From Japan
On 2015-04-17 19:51:32
In a compact, easy-to-use have also solid brush.
This review is about item#00238936.