Buy more than* S$200* and get FREE SHIPPING

  • Fire Extinguishing Sign
  • Fire Extinguishing Sign
  • Fire Extinguishing Sign
  • Fire Extinguishing Sign

Fire Extinguishing Sign -

4.71 (14)
Item.#
00240318
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
240x80
Character Contents
Fire extinguisher (Shitaya)
Material
Rigid PVC
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
As a display when installing a fire extinguisher
3
From Japan
On 2018-03-08 09:33:52
If there is plain space of about 40 mm in the vertical direction at the bottom of the display board, it can be affixed to the installer side, check, inquiries can be affixed with ○○ company or company name seal, and it can serve as PR, so it can be provided to customers at low cost or free of charge. From the customer side it seems that it can be stated with the administrator general affairs section, management number No, 3, Tepra et al.
This review is about item#240318.
Painting work
5
From Japan
On 2018-03-01 14:44:04
Cospa is also good, it will be saved because it reaches as soon as you want it. When exchanged, it also has good appearance ... Customers also appreciate it.
This review is about item#240318.
repair work
5
From Japan
On 2018-02-14 11:08:55
I bought it for installation at the construction site. Since it is a purchase requested, I have not seen it, but that is good. I arrive soon and I am satisfied.
This review is about item#240327.
Mark exchange for condominiums
4
From Japan
On 2017-07-04 19:41:21
The position of the hole was slightly different from existing, but we are satisfied with no font and robustness.
This review is about item#240327.
Condominium maintenance
5
From Japan
On 2017-06-27 17:28:39
Compared with other off-the-shelf items, cost performance is good.
This review is about item#240327.
Replacement of signage
5
From Japan
On 2017-06-04 14:36:23
I bought it for use to paste on the corridor of the apartment. You can use it with confidence that it will be durable.
This review is about item#240318.
For rebuilding
5
From Japan
On 2017-03-24 12:33:15
By replacing with faded existing products, Goon and the room became clean as well. We recommend reloading.
This review is about item#240327.
Replace with obsolete sign
4
From Japan
On 2016-04-18 17:20:14
Since I used a double-sided tape by stretching it on the back side, I could save time and effort if I started from the beginning.
This review is about item#00240327.
Display of fire extinguisher
5
From Japan
On 2016-03-29 19:41:23
The price is reasonable, it may be thick and firm.
This review is about item#00240318.
For display on each floor of apartment
5
From Japan
On 2016-03-06 04:12:05
It is thick and firm. I use it by sticking with double-sided tape.
This review is about item#00240318.