Buy more than* S$200* and get FREE SHIPPING

  • Waste Storage Location Signs

Waste Storage Location Signs -

4.36 (28)
Item.#
00240363
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction site, etc., Construction site, etc.
Material
Polypropylene
Character Contents
Industrial waste storage location
Dimensions (Vetical x Horizontal) (mm)
600x600
Specification
Holes in the four corners
Customer Reviews
5 star 17
4 star 4
3 star 7
2 star 0
1 star 0
Review Rating: 4.36
28 Customer Reviews
The reviews are automatic translation.
For display of used fluorescent light storage location in the workplace
5
From Japan
On 2017-12-14 14:44:58
It was saved because I could buy it cheaply. I am installing and using it immediately.
This review is about item#240363.
Water supply facility
5
From Japan
On 2017-11-27 14:30:26
It was a good item. Shipping was also fast. I want to use it from now on.
This review is about item#240363.
Pump installation work
5
From Japan
On 2017-11-22 15:10:36
It was easy to arrange on the internet and it was available immediately. I'm satisfied.
This review is about item#240363.
An explicit signage of storage location
4
From Japan
On 2017-08-21 15:48:07
For the low price, we updated the full explicit signboard. I plan to purchase it next time.
This review is about item#240363.
For posting of industrial waste
3
From Japan
On 2017-07-17 09:12:10
I wanted something that was a little harder and not flexible to some extent.
This review is about item#240363.
Posting in compliance with laws and regulations.
5
From Japan
On 2017-06-30 09:53:11
Cost performance It is very good so you can exchange it easily if it gets dirty.
This review is about item#240372.
Signs for ISO acquisition preparation
5
From Japan
On 2017-06-28 07:26:37
It is scheduled to be installed at several places of industrial waste, but it is necessary enough for the contents. We will evaluate weather resistance etc. afterward.
This review is about item#00240363.
Display of waste safe
3
From Japan
On 2017-05-31 09:32:49
It is easy to use because it can be rewritten when there is content change by writing with oil ink.
This review is about item#240372.
Storage location display of PCB equipment
4
From Japan
On 2017-05-18 18:40:39
It is cheap and good, I want a little more thickness. Because it is thin and soft, it can not stick to the wall surface, it will bow.
This review is about item#240372.
Displayed in waste storage warehouse
3
From Japan
On 2017-05-15 15:25:55
Very easy to read, easy to write with an oil pen and water resistance is likely to be high. Adhered with butyl rubber double-sided tape and used.
This review is about item#240363.