Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waste Storage Location Signs

Waste Storage Location Signs -

4.42 (31)
Item.#
00240372
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction site, etc., Construction site, etc.
Material
Polypropylene
Character Contents
Special management industrial waste storage location
Dimensions (Vetical x Horizontal) (mm)
600x600
Specification
Holes in the four corners
Customer Reviews
5 star 20
4 star 4
3 star 7
2 star 0
1 star 0
Review Rating: 4.42
31 Customer Reviews
The reviews are automatic translation.
Establishment at the waste storage site within the company premises
5
From Japan
On 2018-06-13 10:16:56
The character of the storage place is clear, and it is easy to understand from a place slightly away.
This review is about item#240363.
Set up in warehouse
5
From Japan
On 2018-03-28 14:30:42
It was a commodity more than I thought. I want to purchase various items in the future.
This review is about item#240363.
Posting
5
From Japan
On 2018-03-08 14:53:31
Previously it was made from the surrounding frame, but since this sign only contains letters, it was very easy to make a signboard
This review is about item#240363.
For display of used fluorescent light storage location in the workplace
5
From Japan
On 2017-12-14 14:44:58
It was saved because I could buy it cheaply. I am installing and using it immediately.
This review is about item#240363.
Water supply facility
5
From Japan
On 2017-11-27 14:30:26
It was a good item. Shipping was also fast. I want to use it from now on.
This review is about item#240363.
Pump installation work
5
From Japan
On 2017-11-22 15:10:36
It was easy to arrange on the internet and it was available immediately. I'm satisfied.
This review is about item#240363.
An explicit signage of storage location
4
From Japan
On 2017-08-21 15:48:07
For the low price, we updated the full explicit signboard. I plan to purchase it next time.
This review is about item#240363.
For posting of industrial waste
3
From Japan
On 2017-07-17 09:12:10
I wanted something that was a little harder and not flexible to some extent.
This review is about item#240363.
Posting in compliance with laws and regulations.
5
From Japan
On 2017-06-30 09:53:11
Cost performance It is very good so you can exchange it easily if it gets dirty.
This review is about item#240372.
Signs for ISO acquisition preparation
5
From Japan
On 2017-06-28 07:26:37
It is scheduled to be installed at several places of industrial waste, but it is necessary enough for the contents. We will evaluate weather resistance etc. afterward.
This review is about item#00240363.