Buy more than* S$200* and get FREE SHIPPING

  • Operation Chief'S Duties

Operation Chief'S Duties -

4.40 (5)
Item.#
00240397
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
500x400
Specification
Holes(phi 3.0mm) in the four corners
Material
Polypropylene
Character Contents
Duties of safety and health advocates
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Posting in factory
5
From Japan
On 2018-02-02 08:53:51
The material was also light and durable, it was very beautiful. I also want to purchase other posting panels from next time!
This review is about item#00240388.
Posted at FRP factory
5
From Japan
On 2016-02-10 08:03:56
Slightly soft, but convinced because it is cost effective. I was satisfied because I could buy it cheaply.
This review is about item#00240388.
Posting in factory
5
From Japan
On 2015-04-13 13:19:24
Because it was inexpensive compared to others, purchase, unlike a good tool that looks good, it does not matter about performance, so cheapness is the best
This review is about item#00240397.
Put on site
3
From Japan
On 2015-03-09 19:00:32
It would be like this, just better let's enlarge the letters
This review is about item#00240388.
Indoor bulletin
4
From Japan
On 2014-12-22 09:29:57
Simple and easy to use
This review is about item#00240388.