Buy more than* S$200* and get FREE SHIPPING

  • Approval Sign Label

Approval Sign Label -

5.00 (9)
Item.#
00240406
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Building site, etc., Building site, etc.
Material
Polypropylene
Character Contents
The already confirmed by the Construction Standards Law
Dimensions (Vetical x Horizontal) (mm)
400x500
Specification
Holes in the four corners
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Signs in construction site
5
From Japan
On 2017-10-28 17:20:27
It is the first time. I ordered, it was quick response. It was very helpful. I will repeat it again.
This review is about item#240415.
On the site where construction has already been confirmed
5
From Japan
On 2017-04-27 15:08:46
The goods arrived immediately as shown, and it was saved in time for the scene.
This review is about item#240406.
At the time of construction
5
From Japan
On 2017-02-17 11:23:11
It is cheaper than purchasing at another store. There is no inferior so it can be used without problems.
This review is about item#240415.
Demolition construction site
5
From Japan
On 2016-07-13 12:51:15
The price is cheap! It is firm! It arrives soon! I am very much saved.
This review is about item#00240415.
Used for building display
5
From Japan
On 2016-06-13 19:02:45
It was cheap but it was solid and thick and it was very good. I think I will order again.
This review is about item#00240406.
Used at construction site
5
From Japan
On 2015-12-10 14:53:07
The price was cheap compared to others and it was good. I will ask if I need it.
This review is about item#00240406.
At the original place of ceremony
5
From Japan
On 2015-12-08 13:45:15
It is cheap, it will be saved sooner
This review is about item#00240415.
New construction site
5
From Japan
On 2015-04-02 16:53:05
There is also hardness properly for the price, I think that it is easy to see and it is good. I would like to use it in the future.
This review is about item#00240406.
A sign
5
From Japan
On 2014-12-03 16:39:43
It is cheaper than other stores, and since the goods do not change, I am very saved.