Buy more than* S$200* and get FREE SHIPPING

  • Hazardous Material Label

Hazardous Material Label -

4.25 (4)
Item.#
00240433
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Character Contents
No fires
Material
Rigid PVC
Dimensions (Vetical x Horizontal) (mm)
600x300
Thickness (mm)
1
Specification
Holes in the four corners
Type
Vertical
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Posted at battery charge location
5
From Japan
On 2017-08-15 15:15:35
It is comparable with other manufacturer's items, and it is scheduled to repeat.
This review is about item#240433.
A sign
2
From Japan
On 2016-05-10 08:37:28
Material is thin and strength uncertain
This review is about item#00240433.
Caution sign of paint shop
5
From Japan
On 2015-12-10 17:30:10
Texture is also good, there is no problem in use.
This review is about item#00240433.
Workplace alert
5
From Japan
On 2015-07-24 17:42:44
Material size is easy to use together
This review is about item#00240442.