Buy more than* S$200* and get FREE SHIPPING

  • Hazardous Material Label
  • Hazardous Material Label
  • Hazardous Material Label

Hazardous Material Label -

4.00 (3)
Item.#
00240442
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
12.92 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Character Contents
No fires
Material
Rigid PVC
Dimensions (Vetical x Horizontal) (mm)
300x600
Thickness (mm)
1
Specification
Holes in the four corners
Type
Horizontal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
A sign
2
From Japan
On 2016-05-10 08:37:28
Material is thin and strength uncertain
This review is about item#00240433.
Caution sign of paint shop
5
From Japan
On 2015-12-10 17:30:10
Texture is also good, there is no problem in use.
This review is about item#00240433.
Workplace alert
5
From Japan
On 2015-07-24 17:42:44
Material size is easy to use together
This review is about item#00240442.