Buy more than* S$200* and get FREE SHIPPING

  • Safety Sign Board

Safety Sign Board -

4.78 (9)
Item.#
00240458
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Character Contents
No fires
Specification
Holes in the four corners
Type
Vertical
Material
Iron plate
Dimensions (Vetical x Horizontal) (mm)
600x300
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Install in fuel storage location
5
From Japan
On 2018-03-26 08:25:36
Price, quality, delivery time are all satisfactory. Since it was my first transaction, I would like to continue using it.
This review is about item#00240458.
display
5
From Japan
On 2017-10-28 08:36:18
Once purchased from a signboard store, it was expensive. This is very good in terms of COSPA. Besides this, we also use PVC products for doors.
This review is about item#00240467.
It got rusted and replaced.
5
From Japan
On 2017-10-19 19:23:27
Rather than painting yourself and writing with a paint marker, It is cheaper to purchase ready-made items. I was saved by the cost reduction of the company. I got rusted, so I bought it for exchange.
This review is about item#240467.
Warehouse indication
5
From Japan
On 2017-05-23 15:08:49
The price / performance balance is the most cost-effective
This review is about item#240467.
Outdoor home tank relocation work
5
From Japan
On 2017-01-27 08:55:54
Since it is a standard product, there is no problem in particular, but if there is something lighter in terms of material it is easier to set up or it is a problem on the fire law so it is a temple.
This review is about item#240458.
Display based on fire law
5
From Japan
On 2016-03-10 12:00:23
It looks good and compares with other manufacturer's products. I am firm. I do not know unless the number of years has passed since I have "painted" for painting.
This review is about item#00240458.
For firefighting inspection
3
From Japan
On 2015-10-28 16:09:59
It was good that I was doing it well.
This review is about item#00240458.
Install in fuel tank
5
From Japan
On 2014-12-11 19:14:24
I bought it because I faded so far. It sold at this price, so it was saved.
This review is about item#00240458.
Used as a display board specified by ISO
5
From Japan
On 2014-11-20 13:25:07
Because the wall I wanted to display was an iron plate, I made a misunderstanding on plastic and ordered it. Please display the material more clearly. (Although I am not attentive enough ...)
This review is about item#00240458.