Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Sign Board

Safety Sign Board -

4.78 (9)
Item.#
00240467
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
No fires
Specification
Holes in the four corners
Type
Horizontal
Material
Iron plate
Dimensions (Vetical x Horizontal) (mm)
300x600
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Install in fuel storage location
5
From Japan
On 2018-03-26 08:25:36
Price, quality, delivery time are all satisfactory. Since it was my first transaction, I would like to continue using it.
This review is about item#00240458.
display
5
From Japan
On 2017-10-28 08:36:18
Once purchased from a signboard store, it was expensive. This is very good in terms of COSPA. Besides this, we also use PVC products for doors.
This review is about item#00240467.
It got rusted and replaced.
5
From Japan
On 2017-10-19 19:23:27
Rather than painting yourself and writing with a paint marker, It is cheaper to purchase ready-made items. I was saved by the cost reduction of the company. I got rusted, so I bought it for exchange.
This review is about item#240467.
Warehouse indication
5
From Japan
On 2017-05-23 15:08:49
The price / performance balance is the most cost-effective
This review is about item#240467.
Outdoor home tank relocation work
5
From Japan
On 2017-01-27 08:55:54
Since it is a standard product, there is no problem in particular, but if there is something lighter in terms of material it is easier to set up or it is a problem on the fire law so it is a temple.
This review is about item#240458.
Display based on fire law
5
From Japan
On 2016-03-10 12:00:23
It looks good and compares with other manufacturer's products. I am firm. I do not know unless the number of years has passed since I have "painted" for painting.
This review is about item#00240458.
For firefighting inspection
3
From Japan
On 2015-10-28 16:09:59
It was good that I was doing it well.
This review is about item#00240458.
Install in fuel tank
5
From Japan
On 2014-12-11 19:14:24
I bought it because I faded so far. It sold at this price, so it was saved.
This review is about item#00240458.
Used as a display board specified by ISO
5
From Japan
On 2014-11-20 13:25:07
Because the wall I wanted to display was an iron plate, I made a misunderstanding on plastic and ordered it. Please display the material more clearly. (Although I am not attentive enough ...)
This review is about item#00240458.