Buy more than* S$200* and get FREE SHIPPING

  • Hazardous Material Label

Hazardous Material Label -

3.33 (3)
Item.#
00240476
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Small amount of hazardous material storage handling plant
Specification
Holes in the four corners
Type
Vertical
Material
Rigid PVC
Dimensions (Vetical x Horizontal) (mm)
600x300
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Display to the kerosene reservoir
5
From Japan
On 2017-02-13 15:01:19
Because the kerosene tank was 400 liters cylindrical, it could not be displayed directly on the tank.
This review is about item#240485.
A sign
2
From Japan
On 2016-05-10 08:37:48
Material is thin and strength uncertain
This review is about item#240476.
Tank installation
3
From Japan
On 2015-08-31 16:47:44
I am occasionally using it. Satisfaction level is normal for purchase as inventory this time.
This review is about item#00240476.