Buy more than* S$200* and get FREE SHIPPING

  • Safety Sign Board

Safety Sign Board -

3.67 (3)
Item.#
00240494
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
600x300
Character Contents
Small amount of hazardous material storage handling plant
Specification
Holes in the four corners
Type
Vertical
Material
Iron plate
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement due to the display of the storage cabinet under the guidance of the fire department became old
4
From Japan
On 2016-10-13 19:56:45
It was even better if there was something to stop the iron plate in the goods.
This review is about item#240494.
Oil tank bulletin board
2
From Japan
On 2016-05-24 20:38:24
Although it is satisfactory in terms of products, · · ·. However, packing is bad. Even though the product is a thin iron plate, it is packaging a piece of cardboard paper. The corners were crushed. Returned goods are also troublesome so I fixed it and used it. Transportation company (transportation route) I would like you to pay attention to packaging rather than somewhere else. So I made it to two ☆.
This review is about item#00240494.
New oil reservoir
5
From Japan
On 2015-10-20 14:40:51
It was easy to search and I used it without problems
This review is about item#00240494.