Buy more than* S$200* and get FREE SHIPPING

  • Hazardous Material Label

Hazardous Material Label -

4.50 (4)
Item.#
00240503
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Character Contents
Classification / Name / stocks / handling weight / specified quantity / security supervisor
Specification
Holes in the four corners
Type
Vertical
Material
Rigid PVC
Dimensions (Vetical x Horizontal) (mm)
600x300
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-10-25 14:40:51
It is surprisingly cheap and its visibility is also excellent. I will repeat again when it becomes useless.
This review is about item#240503.
Explicit at dangerous goods repository
5
From Japan
On 2016-11-25 19:01:50
All necessary information is clearly stated and it was inexpensive. I want to repeat when I am short.
This review is about item#240503.
Tank installation
3
From Japan
On 2015-08-31 16:49:10
When there is a construction Satisfaction is normal as it is for purchase before use for inventory. Mailing was quick, so it was good.
This review is about item#00240503.
Used as an indicator plate according to ISO regulation
5
From Japan
On 2014-11-20 13:29:16
I am glad that you could easily paste it on the wall with double-sided tape.
This review is about item#00240503.