Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear

Bevel Gear BSA1015

by AOKI
5.00 (1)
Item.#
00245287
Mfr.#
BSA1015
Package Qty.
1PC
Ship pack of
1
10.87 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately.
Tooth Profile
Namiha
Boss Diameter B (mm)
12
Accuracy Class
Class8JISN(formerlyJIS4grade)
Hole Diameter d (phi mm)
6
Surface Processing
Blackening
Assembly Distance A (mm)
23.5
Tip Distance F (mm)
9
Hole Length S (mm)
13
Pitch Circle Diameter P.C.D. (mm)
15
Face Width (W)(mm)
5.5
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
15
Material
S45C(JIS G 4051)
Boss Length BL (mm)
7.8
Overall Length L (mm)
13.72
Outside Diameter D (phi mm)
16.8
Speed Ratio
0.043055555556
Module
1
Tolerance
H7classJIS(holediameter)
Weight (kg)
0.01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-04-30 18:57:41
Thank you very much for receiving us as soon as possible. The goods are good items as you want. There is nothing to improve.
This review is about item#245375.