Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear

Bevel Gear BSA1030

5.00 (1)
Item.#
00245296
Mfr.#
BSA1030
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Outside Diameter D (phi mm)
30.9
Speed Ratio
0.043055555556
Module
1
Tolerance
H7classJIS(holediameter)
Weight (kg)
0.02
Number of Gears
30
Material
S45C(JIS G 4051)
Boss Length BL (mm)
8
Overall Length L (mm)
15.06
Tooth Profile
Namiha
Assembly Distance A (mm)
19.5
Tip Distance F (mm)
12.9
Hole Length S (mm)
13
Pitch Circle Diameter P.C.D. (mm)
30
Face Width (W)(mm)
5.5
Boss Diameter B (mm)
22
Accuracy Class
Class8JISN(formerlyJIS4grade)
Hole Diameter d (phi mm)
6
Surface Processing
Blackening
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately., This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-04-30 18:57:41
Thank you very much for receiving us as soon as possible. The goods are good items as you want. There is nothing to improve.
This review is about item#245375.