Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear

Bevel Gear BSA2515

by AOKI
Item.#
00245341
Mfr.#
BSA2515
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.80 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately.
Tooth Profile
Namiha
Surface Processing
Blackening
Assembly Distance A (mm)
54
Speed Ratio
1:02
Pitch Circle Diameter P.C.D. (mm)
37.5
Boss Diameter B (mm)
30
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Hole Diameter d (phi mm)
10
Surface Finish
Cutting
Pressure Angle (Degree)
20
Overall Length L (mm)
29.77
Outside Diameter D (phi mm)
42
Module
2.5
Tolerance
H7 class JIS (hole diameter)
Number of Gears
15
Material
S45C(JIS G 4051)