Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM1025

4.67 (3)
Item.#
00245411
Mfr.#
BSM1025
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Boss Diameter B (mm)
20
Accuracy Class
Class8JISN(formerlyJIS4grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
6
Boss Length BL (mm)
8
Surface Processing
Blackening
Outer Diameter (phi mm)
26.4
Overall Length L (mm)
15.21
Outside Diameter D (phi mm)
26.4
Speed Ratio
0.042361111111
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
25
Module
1
Tolerance
H7classJIS(holediameter)
Gear Width (mm)
6
Weight (kg)
0.04
Number of Gears
25
Assembly Distance A (mm)
23
Tip Distance F (mm)
11.2
Hole Length S (mm)
14
Pitch Circle Diameter P.C.D. (mm)
25
Face Width (W)(mm)
6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.