Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM1520

by AOKI
4.67 (3)
Item.#
00245463
Mfr.#
BSM1520
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Boss Length BL (mm)
13
Surface Processing
Black oxide finish
Assembly Distance A (mm)
30
Tip Distance F (mm)
16.1
Hole Length S (mm)
19
Pitch Circle Diameter P.C.D. (mm)
30
Face Width (W)(mm)
8
Boss Diameter B (mm)
26
Accuracy Class
JIS grade N8 (formerly JIS grade 4)
Tooth Profile
Full depth tooth
Hole Diameter d (phi mm)
10
Pressure Angle (Degree)
20
Weight (kg)
0.08
Number of Gears
20
Shape
B2
Outer Diameter (phi mm)
32.1
Overall Length L (mm)
21.32
Outside Diameter D (phi mm)
32.1
Speed Ratio
1:1
Pitch Circle Diameter (phi mm)
30
Module
1.5
Tolerance
JIS grade H7 (hole diameter)
Gear Width (mm)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.