Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM1530

4.67 (3)
Item.#
00245481
Mfr.#
BSM1530
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Boss Diameter B (mm)
35
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
12
Boss Length BL (mm)
12.5
Surface Processing
Blackening
Outer Diameter (phi mm)
47.1
Overall Length L (mm)
25.3
Outside Diameter D (phi mm)
47.1
Speed Ratio
1:01
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
45
Module
1.5
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
10
Weight (kg)
0.18
Number of Gears
30
Assembly Distance A (mm)
40
Tip Distance F (mm)
18.6
Hole Length S (mm)
22
Pitch Circle Diameter P.C.D. (mm)
45
Face Width (W)(mm)
10
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.