Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear
  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM2020

4.67 (3)
Item.#
00245497
Mfr.#
BSM2020
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Outer Diameter (phi mm)
42.8
Overall Length L (mm)
24.29
Outside Diameter D (phi mm)
42.8
Speed Ratio
1:01
Pitch Circle Diameter (phi mm)
40
Module
2.0
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
12
Weight (kg)
0.16
Number of Gears
20
Pressure Angle (Degree)
20
Assembly Distance A (mm)
35
Tip Distance F (mm)
16.4
Hole Length S (mm)
21
Pitch Circle Diameter P.C.D. (mm)
40
Face Width (W)(mm)
12
Boss Diameter B (mm)
34
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
12
Boss Length BL (mm)
12
Surface Processing
Blackening
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.