Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM2525

4.67 (3)
Item.#
00245533
Mfr.#
BSM2525
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Gear Width (mm)
15
Weight (kg)
0.54
Number of Gears
25
Assembly Distance A (mm)
55
Tip Distance F (mm)
25.5
Hole Length S (mm)
32
Pitch Circle Diameter P.C.D. (mm)
62.5
Face Width (W)(mm)
15
Boss Diameter B (mm)
50
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Hole Diameter d (phi mm)
15
Boss Length BL (mm)
17.5
Surface Processing
Blackening
Outer Diameter (phi mm)
66
Overall Length L (mm)
35.53
Outside Diameter D (phi mm)
66
Speed Ratio
1:01
Pitch Circle Diameter (phi mm)
62.5
Module
2.5
Tolerance
H7 class JIS (hole diameter)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.