Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM2530

by AOKI
4.67 (3)
Item.#
00245542
Mfr.#
BSM2530
Package Qty.
1PC
Ship pack of
1
38.42 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
18
Weight (kg)
0.92
Number of Gears
30
Assembly Distance A (mm)
62
Tip Distance F (mm)
26.3
Hole Length S (mm)
34
Pitch Circle Diameter P.C.D. (mm)
75
Face Width (W)(mm)
18
Boss Diameter B (mm)
55
Pressure Angle (Degree)
20
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
18
Boss Length BL (mm)
16
Surface Processing
Blackening
Outer Diameter (phi mm)
78.5
Overall Length L (mm)
38.4
Outside Diameter D (phi mm)
78.5
Speed Ratio
1:01
Pitch Circle Diameter (phi mm)
75
Module
2.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Own the pilot screw driver
4
From Japan
On 2016-09-29 17:47:14
It is was good and a little more small thickness. Functionally is no problem.
This review is about item#245402.
Their machine
5
From Japan
On 2016-02-14 14:37:43
Get to Stock immediately looking
This review is about item#00245585.
Motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was good as expected goods.
This review is about item#00245402.