Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM3025

by AOKI
4.67 (3)
Item.#
00245567
Mfr.#
BSM3025
Package Qty.
1PC
Ship pack of
1
36.24 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Pitch Circle Diameter (phi mm)
75
Module
3.0
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
18
Weight (kg)
0.94
Number of Gears
25
Assembly Distance A (mm)
65
Tip Distance F (mm)
29.6
Hole Length S (mm)
37
Pitch Circle Diameter P.C.D. (mm)
75
Pressure Angle (Degree)
20
Face Width (W)(mm)
18
Boss Diameter B (mm)
60
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
15
Boss Length BL (mm)
20
Surface Processing
Blackening
Outer Diameter (phi mm)
79.2
Overall Length L (mm)
41.63
Outside Diameter D (phi mm)
79.2
Speed Ratio
1:01
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Own the pilot screw driver
4
From Japan
On 2016-09-29 17:47:14
It is was good and a little more small thickness. Functionally is no problem.
This review is about item#245402.
Their machine
5
From Japan
On 2016-02-14 14:37:43
Get to Stock immediately looking
This review is about item#00245585.
Motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was good as expected goods.
This review is about item#00245402.