Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear, Miter Gear

Bevel Gear, Miter Gear BSM4020

by AOKI
4.67 (3)
Item.#
00245612
Mfr.#
BSM4020
Package Qty.
1PC
Ship pack of
1
45.59 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Boss Length BL (mm)
24.5
Surface Processing
Blackening
Outer Diameter (phi mm)
85.7
Overall Length L (mm)
46.66
Outside Diameter D (phi mm)
85.7
Speed Ratio
1:01
Pitch Circle Diameter (phi mm)
80
Module
4.0
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
18
Pressure Angle (Degree)
20
Weight (kg)
1
Number of Gears
20
Assembly Distance A (mm)
72
Tip Distance F (mm)
34.8
Hole Length S (mm)
48
Pitch Circle Diameter P.C.D. (mm)
80
Face Width (W)(mm)
18
Boss Diameter B (mm)
65
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Own the pilot screw driver
4
From Japan
On 2016-09-29 17:47:14
It is was good and a little more small thickness. Functionally is no problem.
This review is about item#245402.
Their machine
5
From Japan
On 2016-02-14 14:37:43
Get to Stock immediately looking
This review is about item#00245585.
Motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was good as expected goods.
This review is about item#00245402.