Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear

Bevel Gear BSE1536

by AOKI
5.00 (1)
Item.#
00245935
Mfr.#
BSE1536
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.61 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately.
Tooth Profile
Namiha
Boss Diameter B (mm)
36
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Hole Diameter d (phi mm)
10
Overall Length L (mm)
18.5
Outside Diameter D (phi mm)
55.4
Module
1.5
Tolerance
H7 class JIS (hole diameter)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
36
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Assembly Distance A (mm)
26.75
Speed Ratio
1:02
Pitch Circle Diameter P.C.D. (mm)
54
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-04-30 18:57:41
Thank you very much for receiving us as soon as possible. The goods are good items as you want. There is nothing to improve.
This review is about item#245375.