Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear

Bevel Gear BSE2036

by AOKI
Item.#
00245953
Mfr.#
BSE2036
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.11 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:2, you have to purchase a fit commodity separately.
Tooth Profile
Namiha
Pitch Circle Diameter P.C.D. (mm)
72
Boss Diameter B (mm)
50
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Hole Diameter d (phi mm)
12
Overall Length L (mm)
24
Outside Diameter D (phi mm)
73.8
Module
2
Surface Finish
Cutting
Pressure Angle (Degree)
20
Tolerance
H7 class JIS (hole diameter)
Number of Gears
36
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Assembly Distance A (mm)
32.12
Speed Ratio
1:02