Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1015

Item.#
00246346
Mfr.#
BSC1015
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Face Width (W)(mm)
7
Boss Diameter B (mm)
12
Accuracy Class
JIS grade N 8 (formerly JIS grade 4)
Tooth Profile
Full depth tooth
Hole Diameter d (phi mm)
6
Boss Length BL (mm)
9
Assembly Distance A (mm)
32
Tip Distance F (mm)
9.8
Hole Length S (mm)
16
Pitch Circle Diameter P.C.D. (mm)
15
Pressure Angle (Degree)
20
Tolerance
JIS grade H7 (hole diameter)
Weight (kg)
0.02
Number of Gears
15
Shape
B2
Material
S45C(JIS G 4051)
Surface Processing
Black oxide finish
Overall Length L (mm)
16.37
Outside Diameter D (phi mm)
16.9
Speed Ratio
1:3
Module
1