Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1045

Item.#
00246355
Mfr.#
BSC1045
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Tolerance
JIS grade H7 (Hole diameter)
Weight (kg)
0.1
Number of Gears
45
Shape
B3
Material
S45C(JIS G 4051)
Surface Processing
Black oxide
Overall Length L (mm)
14.88
Outside Diameter D (phi mm)
45.6
Speed Ratio
1:3
Module
1
Pressure Angle (Degree)
20
Boss Diameter B (mm)
32
Accuracy Class
JIS GRADE 8 N (OLD JIS CLASS 4)
Tooth Profile
Full depth tooth
Hole Diameter d (phi mm)
8
Boss Length BL (mm)
8
Assembly Distance A (mm)
19.5
Tip Distance F (mm)
13
Hole Length S (mm)
12.5
Pitch Circle Diameter P.C.D. (mm)
45
Face Width (W)(mm)
7