Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1215

Item.#
00246364
Mfr.#
BSC1215
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Speed Ratio
0.04375
Module
1.25
Tolerance
H7classJIS(holediameter)
Weight (kg)
0.04
Number of Gears
15
Hole Diameter d (phi mm)
8
Boss Length BL (mm)
7.3
Assembly Distance A (mm)
36
Tip Distance F (mm)
8.4
Hole Length S (mm)
15
Pressure Angle (Degree)
20
Pitch Circle Diameter P.C.D. (mm)
18.75
Face Width (W)(mm)
8
Boss Diameter B (mm)
15
Accuracy Class
Class8JISN(formerlyJIS4grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
15.82
Outside Diameter D (phi mm)
21.1
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.