Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1245

Item.#
00246373
Mfr.#
BSC1245
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Weight (kg)
0.44
Number of Gears
45
Hole Diameter d (phi mm)
10
Boss Length BL (mm)
6
Assembly Distance A (mm)
21
Tip Distance F (mm)
12.3
Hole Length S (mm)
12
Pitch Circle Diameter P.C.D. (mm)
56.25
Face Width (W)(mm)
8
Boss Diameter B (mm)
40
Pressure Angle (Degree)
20
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
14.61
Outside Diameter D (phi mm)
57
Speed Ratio
1:03
Module
1.25
Tolerance
H7 class JIS (hole diameter)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.