Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1515

by AOKI
Item.#
00246382
Mfr.#
BSC1515
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Hole Length S (mm)
24.5
Pitch Circle Diameter P.C.D. (mm)
22.5
Face Width (W)(mm)
12
Boss Diameter B (mm)
18
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
24.94
Outside Diameter D (phi mm)
25.4
Pressure Angle (Degree)
20
Speed Ratio
1:03
Module
1.5
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.05
Number of Gears
15
Hole Diameter d (phi mm)
8
Boss Length BL (mm)
12.5
Assembly Distance A (mm)
47
Tip Distance F (mm)
13.7
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.