Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC1545

by AOKI
Item.#
00246391
Mfr.#
BSC1545
Package Qty.
1PC
Ship pack of
1
40.32 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pitch Circle Diameter P.C.D. (mm)
67.5
Face Width (W)(mm)
12
Boss Diameter B (mm)
50
Accuracy Class
Class8JISN(formerlyJIS4grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
21.78
Outside Diameter D (phi mm)
68.5
Speed Ratio
0.04375
Pressure Angle (Degree)
20
Module
1.5
Tolerance
H7classJIS(holediameter)
Weight (kg)
0.36
Number of Gears
45
Hole Diameter d (phi mm)
10
Boss Length BL (mm)
12
Assembly Distance A (mm)
28.3
Tip Distance F (mm)
18.5
Hole Length S (mm)
18.5
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.