Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC2015

Item.#
00246407
Mfr.#
BSC2015
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Face Width (W)(mm)
14
Boss Diameter B (mm)
22
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
29.62
Outside Diameter D (phi mm)
33.8
Speed Ratio
1:03
Module
2
Pressure Angle (Degree)
20
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.11
Number of Gears
15
Hole Diameter d (phi mm)
10
Boss Length BL (mm)
14.6
Assembly Distance A (mm)
60.9
Tip Distance F (mm)
16.5
Hole Length S (mm)
28
Pitch Circle Diameter P.C.D. (mm)
30
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.